BOXWOOD 1 LGT 22 Outdoor Wall

Item #: 1421152

Cat #: 60-3498

UPC: 045923634987

Company wide:
0 in stock
Boxwood - 1 Light 22" Outdoor Wall with Clear Beveled Glass; Color retail packaging

Overview

Boxwood - 1 Light 22" Outdoor Wall with Clear Beveled Glass; Color retail packaging
Also known as: 045923634987, 60-3498, SAT603498

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Incandescent
Wattage: 100
Standards: California Proposition 65