BOXWOOD 1 LGT 15 Outdoor Wall

Item #: 1421148

Cat #: 60-3494

UPC: 045923634949

Company wide:
0 in stock
Boxwood - 1 Light - 15" Outdoor Wall with Clear Seed Glass; Color retail packaging

Overview

Boxwood - 1 Light - 15" Outdoor Wall with Clear Seed Glass; Color retail packaging

The Boxwood 60-3494 1 light, 15 inch wall lantern features a white Finish, with clear seeded Glass. Add a touch of elegance to your home's exterior with this beautiful and versatile lantern. Deliver a great first impression of your home with this sophisticated 1 light outdoor lantern.

Also known as: 045923634949, 60-3494, SAT603494

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Incandescent
Wattage: 100
Standards: California Proposition 65