BANYAN 1 LGT 17 Outdoor Wall

Item #: 1421143

Cat #: 60-3489

UPC: 045923634895

Company wide:
0 in stock
Banyan - 1 Light - 17" Outdoor Wall with Clear Water Glass; Color retail packaging

Overview

Banyan - 1 Light - 17" Outdoor Wall with Clear Water Glass; Color retail packaging
Also known as: 045923634895, 60-3489, SAT603489

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Incandescent
Wattage: 100
Standards: California Proposition 65