1 Light 7" Vanity, White

Item #: 1421140

Cat #: SF77-086

UPC: 045923770869

Company wide:
0 in stock
Documents & Guides
1 Light - 7" Vanity with White "U" Channel Glass - White Finish

Overview

1 Light - 7" Vanity with White "U" Channel Glass - White Finish
Also known as: 045923770869, SF77-086, SATSF77086

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Color: White
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Color: White
Standards: California Proposition 65