BANYAN 1 LGT 12 Outdoor Wall

Item #: 1421137

Cat #: 60-3485

UPC: 045923634857

Company wide:
0 in stock
Banyan - 1 Light - 12" Outdoor Wall with Clear Water Glass; Color retail packaging

Overview

Banyan - 1 Light - 12" Outdoor Wall with Clear Water Glass; Color retail packaging
Also known as: 045923634857, 60-3485, SAT603485

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Incandescent
Wattage: 100
Standards: California Proposition 65