ADAMS 1 LGT 18 OUTOOR Wall

Item #: 1421122

Cat #: 60-3478

UPC: 045923634789

Company wide:
0 in stock
Adams - 1 Light - 18" Outdoor Wall with Frosted Glass; Color retail packaging

Overview

Adams - 1 Light - 18" Outdoor Wall with Frosted Glass; Color retail packaging
Also known as: 045923634789, 60-3478, SAT603478

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Frosted
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Standards: California Proposition 65
Wattage: 100
Color: Frosted
Light Technology: Incandescent