1 Light 12" Spider Cage Fixture, Bronze

Item #: 1421064

Cat #: 60-3451

UPC: 045923634512

Company wide:
0 in stock
1 Light - 12" - Ceiling Spider Cage Fixture - Die Cast; Glass Lens; Color retail packaging

Overview

1 Light - 12" - Ceiling Spider Cage Fixture - Die Cast; Glass Lens; Color retail packaging
Also known as: 045923634512, 60-3451, SAT603451

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65
Volts AC: 120
Material: Aluminum
Light Technology: Incandescent