Empire 2 Light 15" Vanity, Brushed Nickel

Item #: 1421047

Cat #: 60-3265

UPC: 045923632655

Company wide:
0 in stock
Documents & Guides
Empire - 2 Light 15" Vanity with Frosted White Glass - Brushed Nickel Finish

Overview

Empire - 2 Light 15" Vanity with Frosted White Glass - Brushed Nickel Finish

The Empire 60-3265 2 light, 15 inch vanity features a brushed Nickel Finish, accented by Frosted white Glass. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Also known as: 045923632655, 60-3265, SAT603265

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel, Frosted
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel, Frosted
Standards: California Proposition 65