
$ 61.24 EA
Company wide:
10
in stock
Documents & Guides
3 Light - 15" Flush with Frosted White Glass - Brushed Nickel Finish
Overview
3 Light - 15" Flush with Frosted White Glass - Brushed Nickel Finish
Satco's 60-3263 3 light, 15 inch flush mount fixture features a brushed Nickel Finish, accented with Frosted white Glass. Illuminate living rooms, dining rooms, and foyers with this elegant flush mount. Traditional, yet contemporary, this 3 light flush mount adds style to the home.
Also known as: 045923632631, 60-3263, SAT603263
Specifications
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color: | Brushed Nickel, Frosted |
| Wattage: | 60 |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Color: | Brushed Nickel, Frosted |
| Material: | Steel |
| Light Technology: | Incandescent |
| Volts AC: | 120 |
| Wattage: | 60 |
| Standards: | California Proposition 65 |