Empire 9 Light 32" Chandelier, Mahogany Bronze

Item #: 1421005

Cat #: 60-3171

UPC: 045923631719

Company wide:
0 in stock
Documents & Guides
Empire - 9 Light Chandelier with Frosted White Glass - Mahogany Bronze Finish

Overview

Empire - 9 Light Chandelier with Frosted White Glass - Mahogany Bronze Finish

The Ballerina 60-3171 9 light, 32 inch chandelier features a deep rich mahogany bronze Finish, accented by Frosted white Glass. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this nine light chandelier. Stylish and elegant, impress your guests with this sophisticated chandelier.

Also known as: 045923631719, 60-3171, SAT603171

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted, Mahogany Bronze
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted, Mahogany Bronze
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65