Empire 3 Light 21" Vanity, Mahogany Bronze

Item #: 1421002

Cat #: 60-3167

UPC: 045923631672

Company wide:
0 in stock
Documents & Guides
Empire - 3 Light 21" Vanity with Frosted White Glass - Mahogany Bronze Finish

Overview

Empire - 3 Light 21" Vanity with Frosted White Glass - Mahogany Bronze Finish

The Empire 60-3167 3 light, 21 inch vanity fixture features a deep rich mahogany bronze Finish, accented by Frosted white Glass. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install fixture. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Also known as: 045923631672, 60-3167, SAT603167

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Frosted, Mahogany Bronze
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Frosted, Mahogany Bronze
Standards: California Proposition 65