Empire 2 Light 15" Vanity, Mahogany Bronze

Item #: 1421001

Cat #: 60-3166

UPC: 045923631665

Company wide:
0 in stock
Documents & Guides
Empire - 2 Light 15" Vanity with Frosted White Glass - Mahogany Bronze Finish

Overview

Empire - 2 Light 15" Vanity with Frosted White Glass - Mahogany Bronze Finish

The Empire 60-3166 2 light, 15 inch vanity fixture features a deep rich mahogany bronze Finish, accented by Frosted white Glass. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install fixture. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Also known as: 045923631665, 60-3166, SAT603166

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Frosted, Mahogany Bronze
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Frosted, Mahogany Bronze
Standards: California Proposition 65