Ballerina Chandelier, Mahogany Bronze

Item #: 1420989

Cat #: 60-3142

UPC: 045923631429

$ 150.64 EA
Company wide:
0 in stock
Documents & Guides
Ballerina - 3 Light 20 Chandelier w/ Frosted White Glass - Mahogany Bronze

Overview

Ballerina - 3 Light 20 Chandelier w/ Frosted White Glass - Mahogany Bronze

The Ballerina 60-3142 60-watt, 3 light chandelier is an elegant lighting solution for the home. Illuminate living rooms, dining rooms, and foyers with this mahogany bronze chandelier featuring Frosted white Glass. Traditional, yet contemporary, this 3 light chandelier brings distinction to the home.

Also known as: 045923631429, 60-3142, SAT603142

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted, Mahogany Bronze
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted, Mahogany Bronze
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)