LED Entrance Light 13W/50K - Photocell

Item #: 1420978

Cat #: 65-062

UPC: 045923630620

Company wide:
0 in stock
Documents & Guides
LED Entrance Light with Photocell - 13W - 5000K - Bronze Finish - 120V

Overview

LED Entrance Light with Photocell - 13W - 5000K - Bronze Finish - 120V
Also known as: 045923630620, 65-062, SAT65062

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Type: Photocell
Color: Bronze
Wattage: 13.300
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Lumens: 908
Color Temperature: 5000 (Bright White)
Type: Photocell
Wattage: 13.300
Standards: California Proposition 65
Dimmable: No
Volts AC: 120
Color: Bronze
Material: Aluminum
Light Technology: LED
Lumens: 908