1 Light 8" Small Mushroom, Mahogany Bronze

Item #: 1420932

Cat #: 60-2642

UPC: 045923626425

Company wide:
0 in stock
Documents & Guides
1 Light - 8" Flush with Champagne Linen Glass - Mahogany Bronze Finish

Overview

1 Light - 8" Flush with Champagne Linen Glass - Mahogany Bronze Finish
Also known as: 045923626425, 60-2642, SAT602642

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Color: Mahogany Bronze
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65
Color: Mahogany Bronze
Volts AC: 120
Material: Steel
Light Technology: Incandescent