10" LED Disc Light -HIGH LUMEN

Item #: 1420927

Cat #: 62-1265

UPC: 045923622182

Company wide:
0 in stock
10"- LED Disk Light Flush - White Finish - 3000K

Overview

10"- LED Disk Light Flush - White Finish - 3000K

Satco's 62-1265 21.5 watt, 10 inch LED disk light is a sleek lighting solution for both the home and office. Illuminate kitchens, bathrooms, hallways, and offices with this contemporary, stylish flush mount fixture. Dimmable, with a white Finish, this LED disk light delivers 50,000 hours of warm white light.

Also known as: 045923622182, 62-1265, SAT621265

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 1200
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Wattage: 21.500
Material: Die Cast Aluminum
Volts AC: 120
Lumens: 1200
Light Technology: LED
Wattage: 21.500
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes