Dupont 2-Light Vanity Fixture, Brushed Nickel

Item #: 1420903

Cat #: 60-1833

UPC: 045923618338

Company wide:
0 in stock
Documents & Guides
Dupont - 2 Light Vanity with Satin White Glass - Brushed Nickel Finish

Overview

Dupont - 2 Light Vanity with Satin White Glass - Brushed Nickel Finish

Dupont is an affordable collection which offers quality and style. The 60-1833 features fine details such as rich Finishes finely crafted Satin white Glassware and great attention to construction are evident throughout. This collection is offered in either Brushed Nickel or Dark Chocolate Bronze.

Also known as: 045923618338, 60-1833, SAT601833

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Glass, Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Steel
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65