Dupont 3-Light Pendant, Brushed Nickel

Item #: 1420900

Cat #: 60-1828

UPC: 045923618284

Company wide:
0 in stock
Documents & Guides
Dupont - 3 Light Pendant with Satin White Glass - Brushed Nickel Finish

Overview

Dupont - 3 Light Pendant with Satin White Glass - Brushed Nickel Finish

Dupont is an affordable collection which offers quality and style. The 60-1828 features fine details such as rich Finishes finely crafted Satin white Glassware and great attention to construction are evident throughout. This collection is offered in either Brushed Nickel or Dark Chocolate Bronze.

Also known as: 045923618284, 60-1828, SAT601828

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Material: Glass, Steel
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Material: Glass, Steel
Standards: California Proposition 65