Dupont 2 Light 15" Flush Fixture, Brushed Nickel

Item #: 1420899

Cat #: 60-1826

UPC: 045923618260

Company wide:
0 in stock
Documents & Guides
Dupont - 2 Light Flush with Satin White Glass - Brushed Nickel Finish

Overview

Dupont - 2 Light Flush with Satin White Glass - Brushed Nickel Finish

Dupont is an affordable collection which offers quality and style. The 60-1826 features fine details such as rich Finishes finely crafted Satin white Glassware and great attention to construction are evident throughout. This collection is offered in either Brushed Nickel or Dark Chocolate Bronze.

Also known as: 045923618260, 60-1826, SAT601826

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Standards: California Proposition 65
Wattage: 75
Material: Steel
Light Technology: Incandescent