Dupont 2-Light 13" Flush Fixture, Brushed Nickel

Item #: 1420898

Cat #: 60-1825

UPC: 045923618253

Company wide:
0 in stock
Documents & Guides
Dupont - 2 Light Flush with Satin White Glass - Brushed Nickel Finish

Overview

Dupont - 2 Light Flush with Satin White Glass - Brushed Nickel Finish

Dupont is an affordable collection which offers quality and style. The 60-1825 features fine details such as rich Finishes finely crafted Satin white Glassware and great attention to construction are evident throughout. This collection is offered in either Brushed Nickel or Dark Chocolate Bronze.

Also known as: 045923618253, 60-1825, SAT601825

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65
Volts AC: 120
Material: Steel
Light Technology: Incandescent