Dupont 5-Light Chandelier, Brushed Nickel

Item #: 1420894

Cat #: 60-1822

UPC: 045923618222

Company wide:
0 in stock
Documents & Guides
Dupont - 5 Light Chandelier with Satin White Glass - Brushed Nickel Finish

Overview

Dupont - 5 Light Chandelier with Satin White Glass - Brushed Nickel Finish

Dupont is an affordable collection which offers quality and style. The 60-1822 features fine details such as rich Finishes finely crafted Satin white Glassware and great attention to construction are evident throughout. This collection is offered in either Brushed Nickel or Dark Chocolate Bronze.

Also known as: 045923618222, 60-1822, SAT601822

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Steel
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Steel
Standards: California Proposition 65
Volts AC: 120
Wattage: 60
Light Technology: Incandescent