5-Light Chandelier, Old Bronze

Item #: 1420883

Cat #: 60-1291

UPC: 045923612916

Company wide:
0 in stock
Documents & Guides
5 Light - Chandelier with Alabaster Glass - Old Bronze Finish

Overview

5 Light - Chandelier with Alabaster Glass - Old Bronze Finish

Nuvo's 5 light Chandelier is an elegant lighting solution for the home. Illuminate living rooms, dining rooms, and foyers with this alluring five light chandelier in old bronze with alabaster Glass. This striking chandelier adds style to any home decor.

Also known as: 045923612916, 60-1291, SAT601291

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Standards: California Proposition 65
Volts AC: 120
Wattage: 60
Light Technology: Incandescent