5-Light Chandelier, Brushed Nickel

Item #: 1420882

Cat #: 60-1290

UPC: 045923612909

Company wide:
0 in stock
Documents & Guides
5 Light - Chandelier with Alabaster Glass - Brushed Nickel Finish

Overview

5 Light - Chandelier with Alabaster Glass - Brushed Nickel Finish

Nuvo's 5 light Chandelier is an elegant lighting solution for the home. Illuminate living rooms, dining rooms, and foyers with this alluring five light chandelier in brushed Nickel with alabaster Glass. This striking chandelier adds style to any home decor.

Also known as: 045923612909, 60-1290, SAT601290

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Standards: California Proposition 65
Volts AC: 120
Wattage: 60
Light Technology: Incandescent