Ballerina 3-Light Chandelier, Bronze

Item #: 1420861

Cat #: 60-1252

UPC: 045923612527

Company wide:
0 in stock
Documents & Guides
Ballerina - 3 Light Chandelier with Champagne Linen Washed Glass - Mahogany Bronze Finish

Overview

Ballerina - 3 Light Chandelier with Champagne Linen Washed Glass - Mahogany Bronze Finish

The Ballerina 60-1252 3-light, 20 inch chandelier is a stylish lighting solution for the home. Illuminate dining rooms, living rooms, and foyers with this deep rich mahogany bronze chandelier, accented with champagne linen washed Glass. Elegant and traditional, this 3 light chandelier adds sophistication to any home.

Also known as: 045923612527, 60-1252, SAT601252

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Steel
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Color: Mahogany Bronze
Base: Medium Screw (E26)
Material: Glass, Steel
Standards: California Proposition 65
Color: Mahogany Bronze
Volts AC: 120
Wattage: 60
Light Technology: Incandescent