Central Park 3 Light Post Lantern, White

Item #: 1420820

Cat #: 60-897

UPC: 045923608971

$ 107.96 EA
Company wide:
0 in stock
Documents & Guides
Central Park - 3 Light 21" Post Lantern with Clear Beveled Glass - White Finish

Overview

Central Park - 3 Light 21" Post Lantern with Clear Beveled Glass - White Finish

The Central Park 60-897 outdoor post lantern will suit a variety of home styles with it's versatile design. It features curved, clear beveled Glass panels protecting the bulbs from the elements. The architectural details of the fixture body are complemented with the white Finish.

Also known as: 045923608971, 60-897, SAT60897

Specifications

Material: Die Cast Aluminum
Volts AC: 120
Color: White
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Material: Die Cast Aluminum
Color: White
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)