1 Light Hood Outdoor Wall Lantern, Textured Black

Item #: 1420794

Cat #: 60-641

UPC: 045923606410

Company wide:
0 in stock
Documents & Guides
1 Light 9" - Hood Lantern with Satin Frosted Glass - Textured Black Finish

Overview

1 Light 9" - Hood Lantern with Satin Frosted Glass - Textured Black Finish

The 60-641 is both stylish and affordable. This fixture is beautifully Finished in Textured Black. It features a Satin Frosted Glass and is CUL Wet Location listed. This item would make for a perfect addition to the exterior of your home.

Also known as: 045923606410, 60-641, SAT60641

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted, Black
Wattage: 60
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted, Black
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65