1 Light Piper Outdoor Wall Fixture, White

Item #: 1420789

Cat #: 60-633

UPC: 045923606335

$ 65.16 EA
Company wide:
0 in stock
Documents & Guides
1 Light 11" - Piper Lantern with Clear Seeded Glass - White Finish

Overview

1 Light 11" - Piper Lantern with Clear Seeded Glass - White Finish

The Piper Lantern 60-633 offers style and practicality at affordable prices. It's eye catching design makes for a beautiful addition that will enhance the exterior of your home. This fixture is beautifully Finished in White and complimented by Clear Seed Glass. This fixture uses (1) 60 watt A19 maximum/medium base bulb.

Also known as: 045923606335, 60-633, SAT60633

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)