Bulkhead Light, 1-Light, Caged, White Finish, Glass Lens

Item #: 1420754

Cat #: 60-532

UPC: 045923605321

Call for price
Company wide:
0 in stock
Documents & Guides
Bulkhead Light, 1-Light, Rectangular, Caged Die Cast, Semi Gloss White Finish with Glass Lens

Overview

Bulkhead Light, 1-Light, Rectangular, Caged Die Cast, Semi Gloss White Finish with Glass Lens

Satco's 60-532 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this cage Bulk Head is beautifully Finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this rectangular Bulk Head.

Also known as: 045923605321, 60-532, SAT60532

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65