1 Light 10" Round Hood Bulk Head, Semi Gloss White

Item #: 1420735

Cat #: 60-520

UPC: 045923605208

Call for price
Company wide:
0 in stock
Documents & Guides
1 Light - 10" Round Hood Bulkhead - Semi Gloss White Finish

Overview

1 Light - 10" Round Hood Bulkhead - Semi Gloss White Finish

Satco's 60-520 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, with a round hood design, this Bulk Head is beautifully Finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this round Bulk Head.

Also known as: 045923605208, 60-520, SAT60520

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Standards: California Proposition 65
Volts AC: 120
Wattage: 60
Light Technology: Incandescent