10" Outdoor Ceiling Fixture, Black

Item #: 1420727
Cat #: 60/473
UPC: 045923604737
$ 44.63 EA
Company wide:
0 in stock
Documents & Guides
10 Inch Outdoor Flush Mount Carport Ceiling Fixture, (2) 60W Incandescent, 120V, Black/Frosted Glass Finish ***Lamps Sold Separately***

Overview

10 Inch Outdoor Flush Mount Carport Ceiling Fixture, (2) 60W Incandescent, 120V, Black/Frosted Glass Finish ***Lamps Sold Separately***
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: 045923604737, 60/473, SAT60473

Specifications

Color: Black
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Mounting: Ceiling
Color: Black
Standards: California Proposition 65
Mounting: Ceiling
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)