CASTILLO 3 LT Pendant

Item #: 1420715

Cat #: 60-385

UPC: 045923603853

Company wide:
0 in stock
Castillo - 3 Light Pendant with Alabaster Swirl Glass - Textured Flat Black Finish

Overview

Castillo - 3 Light Pendant with Alabaster Swirl Glass - Textured Flat Black Finish

The Castillo 60-385 3 light, 19 inch, pendant fixture is a new twist on an old favorite. Castillo finds its softer side in a textured black Finish with alabaster swirl Glass. Illuminate living rooms, foyers, and dining rooms with this stylish semi flush mount fixture that evokes a reminder of the early days of hand forged European fixtures.

Also known as: 045923603853, 60-385, SAT60385

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Standards: California Proposition 65
Volts AC: 120
Wattage: 60
Light Technology: Incandescent