CASTILLO 2 LT Flush Fixture

Item #: 1420713

Cat #: 60-383

UPC: 045923603839

Company wide:
0 in stock
Castillo - 2 Light Flush Mount with Alabaster Swirl Glass - Textured Flat Black Finish

Overview

Castillo - 2 Light Flush Mount with Alabaster Swirl Glass - Textured Flat Black Finish

The Castillo 60-383 2 light, 16 inch, flush mount fixture is a new twist on an old favorite. Castillo finds its softer side in a textured black Finish with alabaster swirl Glass. Illuminate living rooms, foyers, and dining rooms with this stylish flush mount fixture that evokes a reminder of the early days of hand forged European fixtures.

Also known as: 045923603839, 60-383, SAT60383

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65
Volts AC: 120
Material: Steel
Light Technology: Incandescent