CASTILLO 5 LT CHAND - ARM UP

Item #: 1420710

Cat #: 60-380

UPC: 045923603808

Company wide:
0 in stock
Castillo - 5 Light Chandelier with Alabaster Swirl Glass - Textured Flat Black Finish

Overview

Castillo - 5 Light Chandelier with Alabaster Swirl Glass - Textured Flat Black Finish

The Castillo 60-380 5 light, 28 inch, arm up chandelier is a new twist on an old favorite. Castillo finds its softer side in a textured black Finish with alabaster swirl Glass. Illuminate living rooms, foyers, and dining rooms with this stylish chandelier that evokes a reminder of the early days of hand forged European fixtures.

Also known as: 045923603808, 60-380, SAT60380

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Standards: California Proposition 65
Volts AC: 120
Wattage: 60
Light Technology: Incandescent