Empire 1 Light 7" Vanity, Polished Chrome

Item #: 1420679

Cat #: 60-336

UPC: 045923603365

Company wide:
0 in stock
Documents & Guides
Empire - 1 Light 7" Vanity with Alabaster Glass - Polished Chrome Finish

Overview

Empire - 1 Light 7" Vanity with Alabaster Glass - Polished Chrome Finish

The Empire 60-336 1 light, 7 inch vanity features a polished chrome Finish, accented by alabaster Glass. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Also known as: 045923603365, 60-336, SAT60336

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Polished Chrome
Volts AC: 120
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Polished Chrome
Material: Steel
Light Technology: Incandescent
Wattage: 100
Volts AC: 120
Standards: California Proposition 65