Ballerina 2 Light 18" Vanity, Old Bronze

Item #: 1420669

Cat #: 60-324

UPC: 045923603242

$ 80.34 EA
Company wide:
0 in stock
Documents & Guides
Ballerina - 2 Light 18" Vanity w/ Alabaster Glass Bell Shades - Old Bronze

Overview

Ballerina - 2 Light 18" Vanity w/ Alabaster Glass Bell Shades - Old Bronze

The Ballerina 60-324 2 light, 18 inch vanity features an old bronze Finish, accented by alabaster Glass bell shades. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this two light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Also known as: 045923603242, 60-324, SAT60324

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Metal
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: Bronze
Light Technology: Incandescent
Wattage: 100
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)