Ballerina 4 Light 30" Vanity, Brushed Nickel

Item #: 1420667

Cat #: 60-322

UPC: 045923603228

Company wide:
0 in stock
Documents & Guides
Ballerina - 4 Light 30" Vanity with Alabaster Glass - Brushed Nickel Finish

Overview

Ballerina - 4 Light 30" Vanity with Alabaster Glass - Brushed Nickel Finish

The Ballerina 60-322 4 light, 30 inch vanity features a brushed Nickel Finish, accented by alabaster Glass bell shades. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this three light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Also known as: 045923603228, 60-322, SAT60322

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65