Ballerina 7 LT - 48" Vanity, Brushed Nickel

Item #: 1420641

Cat #: 60-291

UPC: 045923602917

Company wide:
0 in stock
Documents & Guides
Ballerina - 7 Light 48" Vanity with Alabaster Glass - Brushed Nickel Finish

Overview

Ballerina - 7 Light 48" Vanity with Alabaster Glass - Brushed Nickel Finish

The Ballerina 60-291 7 light, 48 inch vanity fixture features a brushed Nickel Finish, accented with alabaster Glass bell shades. Illuminate bathrooms, hallways, and foyers with this elegant lighting solution for the home. Sleek and traditional, impress your guests with this seven light vanity.

Also known as: 045923602917, 60-291, SAT60291

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65