Ballerina 7 LT - 48" Vanity, Polished Chrome

Item #: 1420640

Cat #: 60-290

UPC: 045923602900

$ 236.01 EA
Company wide:
0 in stock
Documents & Guides
Ballerina - 7 Light 48" Vanity with Alabaster Glass - Polished Chrome Finish

Overview

Ballerina - 7 Light 48" Vanity with Alabaster Glass - Polished Chrome Finish

The Ballerina 60-290 7 light, 48 inch vanity fixture features a polished chrome Finish, accented with alabaster Glass bell shades. Illuminate bathrooms, hallways, and foyers with this elegant lighting solution for the home. Sleek and traditional, impress your guests with this seven light vanity.

Also known as: 045923602900, 60-290, SAT60290

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Polished Chrome
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Polished Chrome
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)