12" Twist Lock Flush Fixture, Brushed Nickel

Item #: 1420637

Cat #: 60-283

UPC: 045923602832

$ 56.49 EA
Company wide:
0 in stock
Documents & Guides
1 Light - 12" Flush with Alabaster Glass - Brushed Nickel Finish

Overview

1 Light - 12" Flush with Alabaster Glass - Brushed Nickel Finish

Satco's 60-283 1-light, 12 inch flush mount fixture features a brushed Nickel Finish, accented with alabaster Glass. Illuminate living rooms, dining rooms, kitchens, and foyers with this elegant, twist and lock fixture. Sleek and contemporary, this 1-light flush mount adds style to any home.

Also known as: 045923602832, 60-283, SAT60283

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)