1-Light 6" Ball Flush Fixture, Old Bronze

Item #: 1420620

Cat #: 60-247

UPC: 045923602474

Company wide:
0 in stock
Documents & Guides
1 Light - 6" Flush with White Glass - Old Bronze Finish

Overview

1 Light - 6" Flush with White Glass - Old Bronze Finish

Satco's 60-247 1-light, 6 inch flush mount, ball shaped fixture features an old bronze Finish, accented with white Glass. Illuminate living rooms, dining rooms, and foyers with this elegant round fixture. Traditional, yet contemporary, this 1-light flush mount adds style to any home.

Also known as: 045923602474, 60-247, SAT60247

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Material: Steel
Standards: California Proposition 65