3-Light 15" Semi Flush, Brushed Nickel

Item #: 1420575

Cat #: 60-202

UPC: 045923602023

Call for price
Company wide:
0 in stock
Documents & Guides
3 Light - Semi Flush with Alabaster Glass - Brushed Nickel Finish

Overview

3 Light - Semi Flush with Alabaster Glass - Brushed Nickel Finish

Satco's 60-202 3-light, 15 inch semi flush mount fixture features a brushed Nickel Finish, accented with alabaster Glass. Illuminate living rooms, dining rooms, and foyers with this elegant semi flush mount. Traditional, yet contemporary, this 3-light flush mount adds style to the home.

Also known as: 045923602023, 60-202, SAT60202

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Material: Glass, Steel
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Material: Glass, Steel
Standards: California Proposition 65