Ballerina 3-Light Chandelier, Textured White

Item #: 1420562

Cat #: 60-188

UPC: 045923601880

Call for price
Company wide:
0 in stock
Documents & Guides
Ballerina - 3 Light Chandelier with Alabaster Glass - Textured White Finish

Overview

Ballerina - 3 Light Chandelier with Alabaster Glass - Textured White Finish

The Ballerina 60-188 3-light, 20 inch chandelier features a textured white Finish, accented with alabaster Glass bell shades. Illuminate living rooms, dining rooms, and foyers with this dignified lighting fixture. Stylish and elegant, impress your guests with this sophisticated 3-light chandelier.

Also known as: 045923601880, 60-188, SAT60188

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65