Ballerina 5-Light Chandelier, Textured White

Item #: 1420560

Cat #: 60-187

UPC: 045923601873

Company wide:
0 in stock
Documents & Guides
Ballerina - 5 Light Chandelier with Alabaster Glass - Textured White Finish

Overview

Ballerina - 5 Light Chandelier with Alabaster Glass - Textured White Finish

The Ballerina 60-187 5-light, 24 inch chandelier features a textured white Finish, accented with alabaster Glass bell shades. Illuminate living rooms, dining rooms, and foyers with this dignified lighting fixture. Stylish and elegant, impress your guests with this sophisticated 5-light chandelier.

Also known as: 045923601873, 60-187, SAT60187

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Steel
Color: White
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Steel
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Color: White
Standards: California Proposition 65