Ballerina 5-Light Chandelier, Old Bronze

Item #: 1420552

Cat #: 60-183

UPC: 045923601835

Company wide:
0 in stock
Documents & Guides
Ballerina - 5 Light Chandelier with Alabaster Glass - Old Bronze Finish

Overview

Ballerina - 5 Light Chandelier with Alabaster Glass - Old Bronze Finish

The Ballerina 60-183 5 light, 24 inch chandelier is a stylish lighting solution for the home. Illuminate hallways, bathrooms, and living rooms with this old bronze chandelier featuring alabaster Glass bell shades. Elegant and traditional, this five light chandelier adds sophistication to any home.

Also known as: 045923601835, 60-183, SAT60183

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65
Volts AC: 120
Color: Bronze
Light Technology: Incandescent