LED 3W Vertical Step Light

Item #: 1420513

Cat #: 65-409

UPC: 045923554094

Company wide:
0 in stock
Documents & Guides
LED Vertical Step Light - 3W - 3000K - Gray Finish - 120V

Overview

LED Vertical Step Light - 3W - 3000K - Gray Finish - 120V

Satco's 65-409 3 watt vertical step light is an easy to install fixture designed to light the way. The rugged construction of this gray fixture ensures that it is durable enough to withstand harsh weather conditions. Dimmable and space saving, this fixture delivers 50,000 hours of warm white light.

Also known as: 045923554094, 65-409, SAT65409

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 3
Color Rendering Index (CRI): 80
Lumens: 200
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Material: Die Cast Aluminum
Volts AC: 120
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 3
Lumens: 200
Light Technology: LED