MS400W/C/HOR 64648

Item #: 1420489

Cat #: S4280

UPC: 090444646483

Company wide:
0 in stock
Documents & Guides
400 Watt; Metal Halide HID; Mogul Base; ED37; Coated; 70 CRI; 3700K

Overview

400 Watt; Metal Halide HID; Mogul Base; ED37; Coated; 70 CRI; 3700K
Also known as: 090444646483, S4280, SATS4280

Specifications

Color Rendering Index (CRI): 70
Lumens: 38000
Wattage: 400
Base: Mogul Screw (E39)
Color Temperature: 3700 (Cool White)
Light Technology: HID
Dimmable: No
Color Rendering Index (CRI): 70
Wattage: 400
Color Temperature: 3700 (Cool White)
Dimmable: No
Lumens: 38000
Base: Mogul Screw (E39)
Light Technology: HID