30W/LED/19" RND/Flush/4K/WH

Item #: 1420486

Cat #: 62-1292

UPC: 045923512926

Company wide:
0 in stock
Blink Plus - 30W- 19" Surface Mount LED - 4000K- Round Shape - White Finish - 120-277V

Overview

Blink Plus - 30W- 19" Surface Mount LED - 4000K- Round Shape - White Finish - 120-277V

Satco's 62-1292 30 watt, 19 inch flush mount LED fixture is a sleek lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this dimmable, easy to install, LED fixture. This round fixture has a white Finish and is rated to provide 50,000 hours of cool white light.

Also known as: 045923512926, 62-1292, SAT621292

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 30
Color Rendering Index (CRI): 90
Lumens: 2520
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 30
Lumens: 2520
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED