LED 1' x 4' Fixture

Item #: 1420478

Cat #: 62-1254

UPC: 045923512544

Company wide:
0 in stock
Documents & Guides
Blink Plus - 45W- 12" x 48" Surface Mount LED - 4000K - White Finish - 120-277V. **NOTE: Discontinued & Replaced by the 62-1775 **

Overview

Blink Plus - 45W- 12" x 48" Surface Mount LED - 4000K - White Finish - 120-277V. **NOTE: Discontinued & Replaced by the 62-1775 **

Satco's 62-1254 45 watt, 12 inch by 48 inch surface mount LED fixture is an easy to install lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hospitals, offices, and retail spaces with this dimmable, LED surface mount. Low profile, with a sleek white Finish, this surface mount delivers 50,000 hours of cool white light.

Also known as: 045923512544, 62-1254, SAT621254

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 45
Lumens: 3780
Color: White
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 45
Color: White
Material: Aluminum
Light Technology: LED
Volts AC: 120, 277
Lumens: 3780
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes