22W/LED/1X2/Flush/4K/WH

Item #: 1420475

Cat #: 62-1252

UPC: 045923512520

Company wide:
0 in stock
Documents & Guides
Blink Plus - 22W- 12" x 24" Surface Mount LED - 4000K - White Finish - 120-277V

Overview

Blink Plus - 22W- 12" x 24" Surface Mount LED - 4000K - White Finish - 120-277V

Satco's 62-1252 22 watt, linear surface mount LED fixture is an easy to install lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hospitals, offices, and retail spaces with this dimmable, LED surface mount. Low profile, with a sleek white Finish, this surface mount delivers 50,000 hours of cool white light.

Also known as: 045923512520, 62-1252, SAT621252

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1900
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Wattage: 22
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 22
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Lumens: 1900
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED