9W LED Landscape Flood, 30K, Light Gray

Item #: 1420473

Cat #: 62-1204

UPC: 045923512049

Company wide:
0 in stock
Documents & Guides
LED Landscape Flood 9W - 3000K - Light Gray Finish - 120V

Overview

LED Landscape Flood 9W - 3000K - Light Gray Finish - 120V

Satco's 62-1204 9 watt landscape Floodlight is a versatile fixture for outside the home. Quality construction means these fixtures are at home in wet locations. Easy installation and LED efficiency means they save time and money.

Also known as: 045923512049, 62-1204, SAT621204

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Color: Light Gray
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 900
Wattage: 9
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Material: Die Cast Aluminum
Color: Light Gray
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 900
Standards: California Proposition 65
Dimmable: No